Motion
CYR-3
Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 44 mm Roller Width, Open
MI ITEM #07471940
MFR #CYR-3
Price$145.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 44 mm Roller Width, Open
MI ITEM #07471940
MFR #CYR-3

Mfr description
CYR 3 (YOKE/NO SEALS)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8125 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    44 mm
  • Weight
    3.1 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • Manufacturer Catalog Number
    0009222000
  • Manufacturer Upc Number
    622424922203
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)