Motion
CYR-1-1/8-S
Flat Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed
MI ITEM #07471942
MFR #CYR-1-1/8-S
Your Price$32.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed
MI ITEM #07471942
MFR #CYR-1-1/8-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.46/each(List $37.32)

Overview

Mfr description
CYR 1-1/8 S (YOKE/SEALED)

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    0.6875 in
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    2473 lbf
  • Radial Static Load Capacity
    3619 lbf
  • Manufacturer Catalog Number
    0009220700
  • Manufacturer Upc Number
    622424922074
  • UPC_NO
    622424922074
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text