Motion
CYR-3-1/2-S
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed
Mi Item #07471944
MFR #CYR-3-1/2-S
Price$322.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed
Mi Item #07471944
MFR #CYR-3-1/2-S

Mfr description
CYR 3-1/2 S (YOKE/SEALED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0625 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Weight
    4.95 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009222300
  • Manufacturer Upc Number
    622424922234
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    25831 lbf
  • Radial Static Load Capacity
    45389 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)