Motion
CYR-5-S
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed
Mi Item #07471945
MFR #CYR-5-S
Price$955.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed
Mi Item #07471945
MFR #CYR-5-S

Mfr description
CYR 5 S (YOKE/SEALED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Overall Width
    2.8750 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Weight
    13.21 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009222700
  • Manufacturer Upc Number
    622424922272
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    44737 lbf
  • Radial Static Load Capacity
    107526 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)