Motion
CYR-6-S
Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed
MI ITEM #07471946
MFR #CYR-6-S
Your Price$1,261.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed
MI ITEM #07471946
MFR #CYR-6-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,261.01/each(List $1,513.22)

Overview

Mfr description
CYR 6 S (YOKE/SEALED)

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    3.3750 in
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    64453 lbf
  • Radial Static Load Capacity
    145901 lbf
  • Manufacturer Catalog Number
    0009222800
  • Manufacturer Upc Number
    622424922289
  • UPC_NO
    622424922289
  • Weight
    21.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text