Motion
CF-5/8-N-SB
Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07471948
MFR #CF-5/8-N-SB
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 0.6250 in Roller Dia, 0.4060 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07471948
MFR #CF-5/8-N-SB

Mfr description
CF 5/8 N-SB (HEX DRIVE W/ SEALS/NARROW)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4060 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009212500
  • Manufacturer Upc Number
    622424921251
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1111 lbf
  • Radial Static Load Capacity
    1225 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)