Motion
CF-2-3/4-SB
0009211700 Flat Cam Follower-Hex Head - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed
MI ITEM #07471950
MFR #CF-2-3/4-SB
Your Price$170.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009211700 Flat Cam Follower-Hex Head - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed
MI ITEM #07471950
MFR #CF-2-3/4-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.72/each(List $196.32)

Overview

Mfr description
CF 2-3/4 SB (HEX DRIVE W/ SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    14208 lbf
  • Radial Static Load Capacity
    26055 lbf
  • Manufacturer Catalog Number
    0009211700
  • Manufacturer Upc Number
    622424921176
  • UPC_NO
    622424921176
  • Weight
    2.93 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text