Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1875 in Stud Dia, Sealed
MI ITEM #07471953
MFR #CCF-1/2-NSB

Mfr description
CCF 1/2 NSB-CROWNED/HEX/SEAL/NARROW)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3440 in
  • Stud Diameter  
    0.1875 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009200600
  • Manufacturer Upc Number
    622424920063
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    688 lbf
  • Radial Static Load Capacity
    699 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)