Motion
CCF-1/2-SB
Crowned Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3750 in Roller Width, Sealed
Mi Item #07471954
MFR #CCF-1/2-SB
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.5000 in Roller Dia, 0.3750 in Roller Width, Sealed
Mi Item #07471954
MFR #CCF-1/2-SB

Mfr description
CCF 1/2 SB (CROWNED OD/HEX W/SEALS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009200700
  • Manufacturer Upc Number
    622424920070
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    917 lbf
  • Radial Static Load Capacity
    1014 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)