Motion
CFH-1/2-SB
Flat Cam Follower-Hex Head Roller - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, Sealed
Mi Item #07471955
MFR #CFH-1/2-SB
Price$34.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, Sealed
Mi Item #07471955
MFR #CFH-1/2-SB

Mfr description
CFH 1/2 SB (HEX/HD/SEALED)
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.65/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009215800
  • Manufacturer Upc Number
    622424921589
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    825 lbf
  • Radial Static Load Capacity
    883 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)