Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0009215900 Flat Cam Follower-Hex Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, 0.7500 in Stud Length, Sealed
Mi Item #07471958
MFR #CFH-11/16-SB

Mfr description
CFH 11/16 SB (HEX/HD/SEALED)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    11/16 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.05 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009215900
  • Manufacturer Upc Number
    622424921596
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1209 lbf
  • Radial Static Load Capacity
    1367 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)