Motion
CFH-2-1/4-SB
Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed
MI ITEM #07471970
MFR #CFH-2-1/4-SB
Your Price$115.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed
MI ITEM #07471970
MFR #CFH-2-1/4-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.88/each(List $133.27)

Overview

Mfr description
CFH 2-1/4 SB (HEX/HD/SEALED)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1-1/8-12
  • Radial Dynamic Load Capacity
    9375 lbf
  • Radial Static Load Capacity
    13871 lbf
  • Manufacturer Catalog Number
    0009218000
  • Manufacturer Upc Number
    622424921800
  • UPC_NO
    622424921800
  • Weight
    1.89 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text