Motion
CFH-3-1/2-SB
Flat Cam Follower-Hex Head Roller - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, Sealed
MI ITEM #07471975
MFR #CFH-3-1/2-SB
Price$397.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, Sealed
MI ITEM #07471975
MFR #CFH-3-1/2-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.17/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.7500 in
  • Thread Size
    1-3/4-12
  • Weight
    7.02 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009218700
  • Manufacturer Upc Number
    622424921879
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    25831 lbf
  • Radial Static Load Capacity
    45389 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921879

Overview

Mfr description
CFH 3-1/2 SB (HEX/HD/SEALED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text