Motion
CCF-1-1/8-SB
Crowned Cam Follower-Hex Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed
MI ITEM #07471982
MFR #CCF-1-1/8-SB
Your Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed
MI ITEM #07471982
MFR #CCF-1-1/8-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.35/each(List $48.70)

Overview

Mfr description
CCF 1-1/8 SB (CROWNED OD/HEX W/SEALS)

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    2473 lbf
  • Radial Static Load Capacity
    3619 lbf
  • Manufacturer Catalog Number
    0009201300
  • Manufacturer Upc Number
    622424920131
  • UPC_NO
    622424920131
  • Weight
    0.21 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text