Motion
CFH-1-1/4
Flat Cam Follower-Slotted Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, Open
MI ITEM #07471983
MFR #CFH-1-1/4
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, Open
MI ITEM #07471983
MFR #CFH-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.25/each

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.39 lbs

Details

  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009216400
  • Manufacturer Upc Number
    622424921640
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3192 lbf
  • Radial Static Load Capacity
    4136 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921640

Overview

Mfr description
CFH 1-1/4 (HD/NO SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text