Motion
CCF-3/4-SB
Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed
MI ITEM #07472087
MFR #CCF-3/4-SB
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed
MI ITEM #07472087
MFR #CCF-3/4-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.66/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.07 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009202700
  • Manufacturer Upc Number
    622424920278
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6519 lbf
  • Radial Static Load Capacity
    10229 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920278

Overview

Mfr description
CCF 3/4 SB (CROWNED OD/HEX W/SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text