Motion
CCF-2-SB
Crowned Cam Follower-Hex Head - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed
Mi Item #07472090
MFR #CCF-2-SB
Price$82.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed
Mi Item #07472090
MFR #CCF-2-SB

Mfr description
CCF 2 SB (CROWNED OD/HEX W/SEALS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.84/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    1.34 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009201900
  • Manufacturer Upc Number
    622424920193
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    10570 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)