Motion
CCF-2-1/2-SB
Crowned Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed
Mi Item #07472091
MFR #CCF-2-1/2-SB
Price$106.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed
Mi Item #07472091
MFR #CCF-2-1/2-SB

Mfr description
CCF 2-1/2 SB (CROWNED OD/HEX W/SEALS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.40/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.5 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009202100
  • Manufacturer Upc Number
    622424920216
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14208 lbf
  • Radial Static Load Capacity
    26055 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)