Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #07472094
MFR #CCF-3-1/4-SB

Mfr description
CCF 3-1/4 SB (CROWNED OD/HEX W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.81 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009203000
  • Manufacturer Upc Number
    622424920308
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    19468 lbf
  • Radial Static Load Capacity
    35115 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)