Motion
CCF-4-SB
Crowned Cam Follower-Hex Head - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #07472096
MFR #CCF-4-SB
Price$440.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #07472096
MFR #CCF-4-SB

Mfr description
CCF 4 SB (CROWNED OD/HEX W/SEALS)
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.49/each

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    9.47 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009203200
  • Manufacturer Upc Number
    622424920322
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    29985 lbf
  • Radial Static Load Capacity
    44770 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • UPC_NO
    622424920322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)