Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed
MI ITEM #07472098
MFR #CFH-3/4-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.09 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009218500
  • Manufacturer Upc Number
    622424921855
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1380 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921855

Overview

Mfr description
CFH 3/4 S (HD W/SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text