Motion
CFH-1-S
Flat Cam Follower-Slotted Head - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, Sealed
MI ITEM #07472100
MFR #CFH-1-S
Your Price$37.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, Sealed
MI ITEM #07472100
MFR #CFH-1-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.76/each(List $43.43)

Overview

Mfr description
CFH 1 S (HD/SEALED)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    2050 lbf
  • Radial Static Load Capacity
    3170 lbf
  • Manufacturer Catalog Number
    0009215300
  • Manufacturer Upc Number
    622424921534
  • UPC_NO
    622424921534
  • Weight
    0.21 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text