Motion
CFH-1-1/4-S
Flat Cam Follower-Slotted Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, Sealed
MI ITEM #07472102
MFR #CFH-1-1/4-S
Your Price$46.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, Sealed
MI ITEM #07472102
MFR #CFH-1-1/4-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.29/each(List $53.24)

Overview

Mfr description
CFH 1-1/4 S (HD W/SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    3192 lbf
  • Radial Static Load Capacity
    4136 lbf
  • Manufacturer Catalog Number
    0009216500
  • Manufacturer Upc Number
    622424921657
  • UPC_NO
    622424921657
  • Weight
    0.39 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text