Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.8750 in Stud Dia, Sealed
MI ITEM #07472104
MFR #CFH-1-1/2-S

Mfr description
CFH 1-1/2 S (HD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.8750 in
  • Thread Size
    7/8-14
  • Weight
    0.66 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009216100
  • Manufacturer Upc Number
    622424921619
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    6497 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)