Motion
CFH-3-S
Flat Cam Follower-Slotted Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #07472108
MFR #CFH-3-S
List Price$318.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #07472108
MFR #CFH-3-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.09/each for your price

Overview

Mfr description
CFH 3 S (HD W/SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Manufacturer Catalog Number
    0009218200
  • Manufacturer Upc Number
    622424921824
  • UPC_NO
    622424921824
  • Weight
    4.56 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text