Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed
Mi Item #07472109
MFR #CFH-3-1/4-S

Mfr description
CFH 3-1/4 S (HD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    5.19 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009218800
  • Manufacturer Upc Number
    622424921886
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    19468 lbf
  • Radial Static Load Capacity
    35093 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)