Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - 4.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia, Sealed
Mi Item #07472110
MFR #CFH-4-S

Mfr description
CFH 4 S (HD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    2.0000 in
  • Thread Size
    2-12
  • Weight
    10.84 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009219000
  • Manufacturer Upc Number
    622424921909
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    29985 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)