Motion
CFH-5-S
Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07472111
MFR #CFH-5-S
Price$1,500.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07472111
MFR #CFH-5-S

Mfr description
CFH 5 S (HD W/SEALS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.19/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    2 1/2-12
  • Weight
    22.12 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009219200
  • Manufacturer Upc Number
    622424921923
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    44737 lbf
  • Radial Static Load Capacity
    478 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424921923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)