Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed
Mi Item #07472112
MFR #CCFE-5/8-SB

Mfr description
CCFE 5/8 SB (HEX/CROWN/ECCENTRIC/SEAL)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009204700
  • Manufacturer Upc Number
    622424920476
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1401 lbf
  • Radial Static Load Capacity
    1650 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    622424920476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)