Motion
CCFE-3-SB
Crowned Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
MI ITEM #07472115
MFR #CCFE-3-SB
Your Price$268.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
MI ITEM #07472115
MFR #CCFE-3-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$268.59/each(List $370.32)

Overview

Mfr description
CCFE 3 SB (HEX/CROWN/ECCENTRIC/SEAL)

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    1 1/4-12
  • Radial Dynamic Load Capacity
    19468 lbf
  • Radial Static Load Capacity
    35115 lbf
  • Manufacturer Catalog Number
    0009204400
  • Manufacturer Upc Number
    622424920445
  • UPC_NO
    622424920445
  • Weight
    4.41 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text