Motion
CFH-2-1/2-B
Flat Cam Follower-Hex Head Roller - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Open
MI ITEM #07472118
MFR #CFH-2-1/2-B
List Price$163.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Open
MI ITEM #07472118
MFR #CFH-2-1/2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.90/each for your price

Overview

Mfr description
CFH 2-1/2 B (HEX/HD/NO SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    13264 lbf
  • Radial Static Load Capacity
    23852 lbf
  • Manufacturer Catalog Number
    0009217700
  • Manufacturer Upc Number
    622424921770
  • UPC_NO
    622424921770
  • Weight
    2.76 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text