Motion
CCFH-5/8-S
Crowned Cam Follower-Slotted Head - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #07472119
MFR #CCFH-5/8-S
List Price$50.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #07472119
MFR #CCFH-5/8-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.23/each for your price

Overview

Mfr description
CCFH 5/8 S (CROWNED/HD/SEALED)

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    5/16-24
  • Radial Dynamic Load Capacity
    1209 lbf
  • Radial Static Load Capacity
    1367 lbf
  • Manufacturer Catalog Number
    0009206500
  • Manufacturer Upc Number
    622424920650
  • UPC_NO
    622424920650
  • Weight
    0.06 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text