Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed
MI ITEM #07472121
MFR #CCFH-2-S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Thread Size
    1-1/8-12
  • Weight
    1.59 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Manufacturer Catalog Number
    0009205600
  • Manufacturer Upc Number
    622424920568
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9375 lbf
  • Radial Static Load Capacity
    13871 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920568

Overview

Mfr description
CCFH 2 S (CROWNED/HD/SEALED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text