Motion
CCFH-5/8-SB
Crowned Cam Follower-Hex Head - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #07472123
MFR #CCFH-5/8-SB
Price$45.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed
MI ITEM #07472123
MFR #CCFH-5/8-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.95/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.06 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009206600
  • Manufacturer Upc Number
    622424920667
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1209 lbf
  • Radial Static Load Capacity
    1367 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920667

Overview

Mfr description
CCFH 5/8 SB (HEX/CROWNEDOD/HD W/SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text