Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed
Mi Item #07472124
MFR #CCFH-3/4-SB

Mfr description
CCFH 3/4 SB (HEX/CROWNEDOD/HD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.09 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009206200
  • Manufacturer Upc Number
    622424920629
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1380 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)