Motion
CCFH-7/8-SB
Crowned Cam Follower-Hex Head - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed
MI ITEM #07472125
MFR #CCFH-7/8-SB
Your Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.4375 in Stud Dia, Sealed
MI ITEM #07472125
MFR #CCFH-7/8-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.57/each(List $47.80)

Overview

Mfr description
CCFH 7/8 SB (HEX/CROWNEDOD/HD W/SEALS)

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    1380 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Manufacturer Catalog Number
    0009206700
  • Manufacturer Upc Number
    622424920674
  • UPC_NO
    622424920674
  • Weight
    0.11 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text