Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #07472128
MFR #CCFH-3-SB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    4.56 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009206000
  • Manufacturer Upc Number
    622424920605
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Roller Shape
    Crowned
  • Stud Type
    Heavy Stud
  • UPC_NO
    622424920605

Overview

Mfr description
CCFH 3 SB (HEX/CROWNEDOD/HD W/SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text