Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed
Mi Item #07472131
MFR #CCYR-7/8-S

Mfr description
CCYR 7/8 S (YOKE/CROWNED OD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009208500
  • Manufacturer Upc Number
    622424920858
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1958 lbf
  • Radial Static Load Capacity
    2727 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    622424920858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)