Motion
CCYR-1-S
Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Bearing Steel Material
Mi Item #07472132
MFR #CCYR-1-S
Price$42.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Bearing Steel Material
Mi Item #07472132
MFR #CCYR-1-S

Mfr description
CCYR 1 S (YOKE/CROWNED OD W/SEALS)
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009206900
  • Manufacturer Upc Number
    622424920698
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    6120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • UPC_NO
    622424920698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)