Motion
CCYR-1-3/8-S
Crowned Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed
MI ITEM #07472134
MFR #CCYR-1-3/8-S
Your Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed
MI ITEM #07472134
MFR #CCYR-1-3/8-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.63/each(List $46.73)

Overview

Mfr description
CCYR 1-3/8 S (YOKE/CROWNED OD W/SEALS)

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    0.8125 in
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Manufacturer Catalog Number
    0009207500
  • Manufacturer Upc Number
    622424920759
  • UPC_NO
    622424920759
  • Weight
    0.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text