Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed
Mi Item #07472135
MFR #CCYR-1-1/2-S

Mfr description
CCYR 1-1/2 S (YOKE/CROWNED OD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.41 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009207000
  • Manufacturer Upc Number
    622424920704
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    6497 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    622424920704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)