Motion
CCYR-2--1/2-S

OSBORN LOAD RUNNERS
CCYR-2--1/2-S

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed
MI ITEM #07472139
MFR #CCYR-2--1/2-S
Your Price$111.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCYR-2--1/2-S

Crowned Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed
MI ITEM #07472139
MFR #CCYR-2--1/2-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.30/each(List $128.00)

Overview

Mfr description
CCYR 2 -1/2 S (YOKE/CROWNED OD W/SEALS)

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    1.5625 in
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    14860 lbf
  • Radial Static Load Capacity
    25134 lbf
  • Manufacturer Catalog Number
    0009207800
  • Manufacturer Upc Number
    622424920780
  • UPC_NO
    622424920780
  • Weight
    1.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text