Motion
CCYR-2--3/4-S

OSBORN LOAD RUNNERS
CCYR-2--3/4-S

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed
MI ITEM #07472140
MFR #CCYR-2--3/4-S
Your Price$142.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSBORN LOAD RUNNERS
CCYR-2--3/4-S

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed
MI ITEM #07472140
MFR #CCYR-2--3/4-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.87/each(List $164.30)

Overview

Mfr description
CCYR 2 -3/4 S (YOKE/CROWNED OD W/SEALS)

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    1.5625 in
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    14860 lbf
  • Radial Static Load Capacity
    25358 lbf
  • Manufacturer Catalog Number
    0009207900
  • Manufacturer Upc Number
    622424920797
  • UPC_NO
    622424920797
  • Weight
    2.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text