Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed
Mi Item #07472141
MFR #CCYR-4-S

Mfr description
CCYR 4 S (YOKE/CROWNED OD W/SEALS)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Width
    2.3125 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    7.06 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009208300
  • Manufacturer Upc Number
    622424920834
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    29985 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    622424920834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)