Motion
CFD-2
Flat Cam Follower-Hex Head Roller - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Open
MI ITEM #07472142
MFR #CFD-2
List Price$151.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Open
MI ITEM #07472142
MFR #CFD-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.16/each for your price

Overview

Mfr description
CFD 2 (DBL ROW CYLINDRICAL, NO SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    10768 lbf
  • Radial Static Load Capacity
    13758 lbf
  • Manufacturer Catalog Number
    0009213300
  • Manufacturer Upc Number
    622424921336
  • UPC_NO
    622424921336
  • Weight
    1.32 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text