Motion
CFD-3
Flat Cam Follower-Hex Head Roller - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Open
MI ITEM #07472143
MFR #CFD-3
Your Price$346.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Open
MI ITEM #07472143
MFR #CFD-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$346.36/each(List $398.32)

Overview

Mfr description
CFD 3 (DBL ROW CYLINDRICAL, NO SEALS)

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Head Type
    Hex Head
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    21604 lbf
  • Radial Static Load Capacity
    30147 lbf
  • Manufacturer Catalog Number
    0009213400
  • Manufacturer Upc Number
    622424921343
  • UPC_NO
    622424921343
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text