Motion
CDA2WF100TN-25NZ-M9BM

SMC CORP OF AMERICA
CDA2WF100TN-25NZ-M9BM

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
Mi Item #07472177
MFR #CDA2WF100TN-25NZ-M9BM
Price$394.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WF100TN-25NZ-M9BM

CA2-Z TIE ROD CYLINDER with 100 mm Bore Diameter
Mi Item #07472177
MFR #CDA2WF100TN-25NZ-M9BM

Mfr description
CDA2WF100TN-25NZ-M9BM
  • Air cylinder, double acting, double rod, new style
  • Type: Non-lube/Air-hydro
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.50/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Stroke
    25 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Country of Origin
    US
  • Lead Wire Prewire Connector
    1 m
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)