Motion
390-EZ100-LY/2X
EZ Cool Evaporative Cooling Vest|Quilted Outer|V-Neck with Zipper Closure|Water Repellent Nylon Liner|Stretch Side Panels|Lime Yellow
Mi Item #07472179
MFR #390-EZ100-LY/2X
Price$38.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ Cool Evaporative Cooling Vest|Quilted Outer|V-Neck with Zipper Closure|Water Repellent Nylon Liner|Stretch Side Panels|Lime Yellow
Mi Item #07472179
MFR #390-EZ100-LY/2X

Mfr description
390-EZ100-LY/2X 390-EZ100 COOLING VEST
  • Lightweight, easy to activate and durable
  • 1-2 minute activation time
  • Can provide 5-10 hours of cooling relief per activation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.56/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Size
    2

Details

  • Additional Details
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Color
    Hi-Vis Yellow
  • Cooling Method
    Evaporative
  • Country of Origin
    China
  • Description
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Front Closure
    Zipper
  • Garment Type
    Cooling Vest
  • Garment Use
    Heat Stress
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314207099
  • Material
    Nylon
  • Material Composition
    Nylon
  • Pattern
    Quilted
  • Product Line
    EZ-Cool
  • Series
    EZ-Cool
  • Type
    Cooling
  • UPC_NO
    616314207099
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)