Motion
SRH11224

TEKTON, INC
SRH11224

1/2 Inch Drive x 24 Inch Quick-Release Extra-Long Ratchet
Mi Item #07472195
MFR #SRH11224
Price$143.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH11224

1/2 Inch Drive x 24 Inch Quick-Release Extra-Long Ratchet
Mi Item #07472195
MFR #SRH11224

Mfr description
SRH11224 1/2 IN. DRIVE X 24 IN. QUICK-
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.96/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Flexible Head
    Fixed Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)