Specifications
Dimensions
- Bore Diameter32 mm
- Stroke60 mm
Details
- Compact Cylinder TypeGuide Rod
- Country of OriginUS
- Cylinder SeriesCQM
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesCQM
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)